SKF
KM 27 CONTRATUERCA DEL RODAMIENTO ; 175MMX22MM
175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 133.701MM Thread Pitch Diameter Min; 133.861MM Thread Pitch Diameter Max; MB-27 Lockwasher Part Number; ISO Metric Thread
No parte
Nº de pieza de BDI
PRECIO
$2,318.83 / CU
INVENTARIO
EBC
AN36 TUERCA DE AJUSTE ; TUERCA DE AJUSTE
8 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$901.88 / CU
INVENTARIO
SKF
AN 32 CONTRATUERCA ; 8TPI 8-1/16" OD 1.041" GRUESO NOMINAL
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$4,297.35 / CU
INVENTARIO
SKF
AN 38 CONTRATUERCA ; 9-15/32" X 8.781" DIÁMETRO 1-1/8" WD
8 Threads per Inch; 9-15/32" Outside Diameter; 1.135" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; W-38 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$6,320.70 / CU
INVENTARIO
SKF
N 06 CONTRATUERCA DEL RODAMIENTO ; 29.794MMX38.1MMX10.566MM
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1.141" Thread Pitch Diameter Max; W-06 Lockwasher Part Number; UNS Thread
No parte
Nº de pieza de BDI
PRECIO
$796.20 / CU
INVENTARIO