BALDOR-RELIANCE
BALDOR-RELIANCE 510
Bench Grinder; 1 A/2 A Nominal Current; 1-1/4" Nominal Arbor Diameter; Cast Iron Body Material; 60Hz Nominal Frequency; 60 and 120 Grit; 15.87" Nominal Height; 24.94" Nominal Length; Three Phase; 1/2HP Maximum Power Capacity; 3600RPM Maximum Speed; Bench Top Wheel Grinder Type; 208 V, 230 V, 460 V Nominal Voltage; 6" Nominal Wheel Diameter; 1" Nominal Wheel Width; 14.38" Nominal Width; For Grinding Application
No parte
Nº de pieza de BDI
BALDOR-RELIANCE
BALDOR-RELIANCE 7306
Bench Grinder; 5/8" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 60 Grit Grinding Wheel, Cast Iron Tool Rest and Cast Iron Exhaust Type Guard; Single Phase; 1/2HP Maximum Power Capacity; 1800RPM Maximim Speed; Grinder Type; 115V, 230 V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Nominal Wheel Width; For Grinding Application
No parte
Nº de pieza de BDI