BALDOR-RELIANCE
BALDOR-RELIANCE 8102W
Bench Grinder; Industrial Grinder; 0.7A/1.4A Nominal Current; 3/4" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 50Hz and 60Hz Nominal Frequency; 36 and 60 Grit12.99" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard and Cast Iron Tool Restand GA11 Eyeshield; 23.24" Nominal Length; Three Phase; 3/4HPMaximum Power Capacity1800RPM Maximum Speed; Grinder Type; 208 V/230V/460 V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal Width; 10.76" Nominal Width; Grinding Application
No parte
Nº de pieza de BDI
BALDOR-RELIANCE
BALDOR-RELIANCE 1406W
Bench Grinder; 14" Heavy Duty Industrial Grinder; 1-1/4" Nominal Arbor Diameter; 50Hz and 60Hz Nominal Frequency; Three Phase; 5HP Maximum Power Capacity; 1800RPM Maximum Speed; Grinder Type; 230V Nominal Voltage; 14" Nominal Wheel Diameter; 3" Wheel Nominal Width; Grinding Application
No parte
Nº de pieza de BDI
BALDOR-RELIANCE
BALDOR-RELIANCE 7307D
Bench Grinder; 7" Deluxe Industrial Grinder; 5/8" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Tool Restand Cast Iron Exhaust Type Guard, GA24 Water Pot, GA25 Tool Tray, 2 GA9 Lighted Eyeshield; Single Phase; 1/2HP Maximum Power Capacity3600RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Wheel Nominal WidthGrinding Application
No parte
Nº de pieza de BDI