DES-CASE
DC-BB RESPIRADERO ESTÁNDAR ; 2.52"DIA X 3.9" HT 3/8" NPT BSPP BSPT
Desiccant Breather; Standard Series; 3/8" Multi-Fit NPT/BSPT/BSPT Connection Size; 3.9" X 2.52" Size; 0.79 FL OZ Adsorption Capacity; 5CFM at 1PSId Max Flow Rate; 0.13LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 23 Milliliter Maximum Water Absorption; 141 Liter per Minute Maximum Airflow; 129 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
No parte
Nº de pieza de BDI
PRECIO
$1,468.98 / CU
INVENTARIO
DES-CASE
DC-2 RESPIRADERO ESTÁNDAR ; 4"DIA X 6.125" HT 1" NPT BSPP BSPT
Desiccant Breather; Standard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 6" X 4.1" Size; 5 FL OZ Adsorption Capacity; 16CFM at 1PSId Max Flow Rate; 0.8LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 142 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 453 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
No parte
Nº de pieza de BDI
DES-CASE
DES-CASE DC-VG-BB
Desiccant Breather; VentGuard Series; 3/8" Multi-Fit NPT/BSPP/BSPT Connection Size; 3.87" X 2.52" Size; 0.8 FL OZ Adsorption Capacity; 1CFM at 1PSId Max Flow Rate; 0.1LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 23 Milliliter Maximum Water Absorption; 141 Liter per Minute Maximum Airflow; 41 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
No parte
Nº de pieza de BDI
DES-CASE
DES-CASE DC-VG-1
Desiccant Breather; VentGuard Series; 3/8" Multi-Fit NPT/BSPP/BSPT Connection Size; 5.36" X 2.52" Size; 1.7 FL OZ Adsorption Capacity; 1CFM at 1PSId Max Flow Rate; 0.3LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 50 Milliliter Maximum Water Absorption; 113 Liter per Minute Maximum Airflow; 41 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
No parte
Nº de pieza de BDI
DES-CASE
DC-3 RESPIRADOR ; 16 CFM 1" MULTI-FIT 6/DELANTERA
Desiccant Breather; Standard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 8" X 4.1" Size; 9 FL OZ Adsorption Capacity; 16CFM at 1PSId Max Flow Rate; 1.4LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 251 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 453 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
No parte
Nº de pieza de BDI