NSK
NSK HMV15EM
PISTON ID 70.5 MM PISTON FLANGE OD 127 MM OUTER DIAMETER 135 MM THICKNESS 38 MM MAXIMUM AXIAL DISPLACEMENT 5 MM INJECTION HOLE THREAD G1/4" BSP WEIGHT 3.33 KG
No parte
Nº de pieza de BDI
NSK
NSK HMVC36EM
THREADS PER INCH 8 PISTON ID 180.5 MM PISTON FLANGE OD 247 MM OUTER DIAMETER 256 MM THICKNESS 41 MM MAXIMUM AXIAL DISPLACEMENT 6 MM INJECTION HOLE THREAD G1/4" BSP WEIGHT 9.4 KG
No parte
Nº de pieza de BDI
NSK
NSK HMV56EM
PISTON ID 262 MM PISTON FLANGE OD 341 MM OUTER DIAMETER 356 MM THICKNESS 47 MM MAXIMUM AXIAL DISPLACEMENT 11 MM INJECTION HOLE THREAD G1/4" BSP WEIGHT 19.69 KG
No parte
Nº de pieza de BDI
NSK
NSK HMVC16EM
THREADS PER INCH 12 PISTON ID 80.5 MM PISTON FLANGE OD 137 MM OUTER DIAMETER 146 MM THICKNESS 38 MM MAXIMUM AXIAL DISPLACEMENT 5 MM INJECTION HOLE THREAD G1/4" BSP WEIGHT 3.72 KG
No parte
Nº de pieza de BDI