Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6SE6440-2AD23-0BA1

6SE6440-2AD23-0BA1

6SE6440-2AD23-0BA1

6SE6440-2AD23-0BA1 FREQUENCY INVERTER ; MICROMASTER 440

Inverter Drive; Micromaster 440 With Built-In Class A Filter 3AC 380-480V 10/-10 Percent 47-63 HZ Constant Torque Power 3 KW Overload 150 Percent 60 S; 200 Percent 3 S Squared Torque Power 3 KW 202 X 149 X 172; Protection IP20 Ambient Temp; -10 to 50 Deg; C Without Aop/Bop

Part #

6SE6440-2AD23-0BA1

BDI #

15039049

QTY

Brand
Manufacturer Name
SIEMENS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
32151703
EAN
4019169450393
Noun
Drive
Keyword String
Inverter
Weight / LBS
7.49571
Product Detail
Inverter Drive
Product Specification
Inverter Drive; Micromaster 440 With Built-In Class A Filter 3AC 380-480V 10/-10 Percent 47-63 HZ Constant Torque Power 3 KW Overload 150 Percent 60 S; 200 Percent 3 S Squared Torque Power 3 KW 202 X 149 X 172; Protection IP20 Ambient Temp; -10 to 50 Deg; C Without Aop/Bop
Long Description
Inverter Drive; Micromaster 440 With Built-In Class A Filter 3AC 380-480V 10/-10 Percent 47-63 HZ Constant Torque Power 3 KW Overload 150 Percent 60 S; 200 Percent 3 S Squared Torque Power 3 KW 202 X 149 X 172; Protection IP20 Ambient Temp; -10 to 50 Deg; C Without Aop/Bop