Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7014CTRDUMP3

7003A5TRDULP3

7003A5TRDULP3 PRECISION AC BALL BRG

Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material

Part #

7003A5TRDULP3

BDI #

1187125

PRICE
zł 558.38 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31171531
EAN
0029176616471
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
0.669 Inch | 17 Millimeter
Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter