Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2207-2RSTN

2307-2RSTN

2307-2RSTN SELF ALIGNING BALL BEARING ; 35MM BOREX80MM ODX31MM W 2-ROW

Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 80MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

2307-2RSTNG

BDI #

1184623

PRICE
zł 218.72 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.79
UNSPSC
31171532
EAN
0029176072208
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.64
Long Description
Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 80MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
3.15 Inch | 80 Millimeter
Inner Race Width
1.22 Inch | 31 Millimeter
Outer Race Width
1.22 Inch | 31 Millimeter
Bore
1.378 Inch | 35 Millimeter