Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R20ZZ

6912ZZCM

NSK 6912ZZCM

Single Row Ball Bearing; 60MM Bore; 85MM Outside Diameter; 13MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage

Part #

6912ZZCM

BDI #

15093063

PRICE
zł 121.79 / each

QTY

INVENTORY:
22
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
31171504
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
Special
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.4234
Long Description
Single Row Ball Bearing; 60MM Bore; 85MM Outside Diameter; 13MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Bore
2.362 Inch | 60 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter