Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1330-30EC

1330-30EC

1330-30EC INSERT BEARING ; 30MM ID X 44.5MM OD

Insert Bearing; 30MM Bore; Wide Inner Ring; 16MM Outer Race Width; 62MM Outside Diameter; Eccentric Collar; Ball Bearing; 35.687MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring

Part #

1330-30EC

BDI #

1183834

PRICE
zł 47.92 / each

QTY

INVENTORY:
2
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31171563
EAN
0747023043958
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.88
Long Description
Insert Bearing; 30MM Bore; Wide Inner Ring; 16MM Outer Race Width; 62MM Outside Diameter; Eccentric Collar; Ball Bearing; 35.687MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Length Thru Bore
1.405 Inch | 35.687 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter