Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Insert Bearings Cylindrical OD | BDI Poland
CategoriesBearingsCategoriesMounted Units & InsertsCategoriesInsert Bearings Cylindrical OD
TIMKEN
RAL010NPP BALL BEARING INSERT ; ECCENTRIC
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.433" Outer Race Width; 1.378" Outside Diameter; Eccentric Collar; Ball Bearing; 15/16" Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
BDI #
PRICE
zł 280.03 / each
INVENTORY
18

QTY

NTN
ASS205NR INSERT BALL BEARING ; 25MM BORE NARROW IR 15MM OR WID
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Set Screw; Ball Bearing; 27MM Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Part #
BDI #
PRICE
zł 30.51 / each
INVENTORY
4

QTY

SEALMASTER
ER 20 TC BEARING UNTIL
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Concentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
PRICE
zł 384.70 / each
INVENTORY
7

QTY

NTN
UCS205LD1NR INSERT BEARING ; 25MM ID 52MM OD 34MM W SET SCREW
Insert Bearing; 25MM Bore; Wide Inner Ring; 18MM Outer Race Width; 52MM Outside Diameter; Set Screw; Ball Bearing; 34.112MM Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
BDI #
PRICE
zł 102.53 / each
INVENTORY
7

QTY

BROWNING
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 15/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
PRICE
zł 70.88 / each
INVENTORY
1

QTY