Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FB22623H

FB22623H

FB22623H FLANGED ROLLER BEARING ; 1-7/16" SHAFT DIA

Flange Block Bearing; 3 Bolt Round Flange Block; 1-7/16" Bore; 5" Bolt Circle Diameter; 4.3" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal

Part #

FB22623H

BDI #

573688

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.039
UNSPSC
31171501
EAN
0662327985257
Number of Mounting Holes
3
Mounting Method
Tapered Adapter Sleeve
Housing Style
3 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B22623HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Extended Inner Race
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB22623H
Manufacturer Internal Number
5898525
Weight / LBS
7
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 1-7/16" Bore; 5" Bolt Circle Diameter; 4.3" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Nominal Bolt Circle Diameter Round
5 Inch | 127 Millimeter
Bolt Spacing
4.3 Inch | 110 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.71 Inch | 68.834 Millimeter