Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FB22643H

FB22643H

FB22643H FLANGED ROLLER BEARING ; 2-11/16" SHAFT DIA

Flange Block Bearing; 4 Bolt Round Flange Block; 2-11/16" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal

Part #

FB22643H

BDI #

581435

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.202
UNSPSC
31171501
EAN
0793699501124
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
B22643HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Extended Inner Race
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB22643H
Manufacturer Internal Number
5850112
Weight / LBS
27
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-11/16" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Length Thru Bore
3.86 Inch | 98.044 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Bolt Spacing
5.563 Inch | 141.3 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter