Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Flange Block Bearings | BDI Poland
CategoriesBearingsCategoriesMounted Units & InsertsCategoriesFlange Block Bearings
RHP BEARING
SFT45 FLANGE MOUNTED UNIT ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 148.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
zł 111.49 / each
INVENTORY
2

QTY

LINKBELT
FCB22424H FLANGED CART ROLLER BEARING ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2" Bore; 4.4" Bolt Circle Diameter; 3-3/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
PRICE
zł 680.66 / each
INVENTORY
2

QTY

ASKUBAL
ASKUBAL UCFL214
Flange Block Bearing; 2 Bolt Flange Block; 70MM Bore; 215MM Bolt Circle Diameter; 216MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
PRICE
zł 86.62 / each
INVENTORY
6

QTY

SKF
FYT 20 TF/VA201 FLANGE BLK BALL BEARING ; POR
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 89.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
BDI #
PRICE
zł 176.30 / each
INVENTORY
2

QTY

NSK
UCFL202D1 ; 2 BOLT FLANGE MOUNTED UNIT
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
zł 60.48 / each
INVENTORY
4

QTY