Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FB22663E

FB22663E

FB22663E ; POR MTO

Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Spring Loaded Lip Seal

Part #

FB22663E

BDI #

573690

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
25.88
UNSPSC
31171501
EAN
0793699539516
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
B22663EL
Seals
Spring Loaded Lip
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Extended Inner Race
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB22663E
Manufacturer Internal Number
0153951
Weight / LBS
57
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Spring Loaded Lip Seal
Length Thru Bore
4.94 Inch | 125.476 Millimeter
Bolt Spacing
7.594 Inch | 192.88 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter