Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MBR6115

MBR6115

MBR-6115 ; POR MTO

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3-51/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

MBR6115

BDI #

18144486

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.36
UNSPSC
31171501
EAN
0793699901436
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
6115U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MBR6115
Manufacturer Internal Number
190143
Weight / LBS
9.6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3-51/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Bolt Spacing
3.797 Inch | 96.444 Millimeter
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Cartridge Pilot Depth
0.875 Inch | 22.225 Millimeter
Length Thru Bore
3.641 Inch | 92.481 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Bore
1.938 Inch | 49.225 Millimeter