Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MBR6307

MBR6307

MBR6307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" SHAFT DIA

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6-3/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

MBR6307

BDI #

18144492

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.422
UNSPSC
31171501
EAN
0793699903133
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
6307U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MBR6307
Manufacturer Internal Number
190313
Weight / LBS
36.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6-3/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Nominal Bolt Circle Diameter Round
8.6 Inch | 218.4 Millimeter
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
7.375 Inch | 187.32 Millimeter
Length Thru Bore
5.141 Inch | 130.581 Millimeter
Bolt Spacing
6.094 Inch | 154.8 Millimeter
Bore
3.438 Inch | 87.325 Millimeter