Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MBR6407Y

MBR6407Y

MBR-6407-Y ; POR MTO

Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-7/16" Bore; 11.8" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

MBR6407Y

BDI #

18144496

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
37.68
UNSPSC
31171501
EAN
0793699905458
Number of Mounting Holes
6
Mounting Method
Tapered Adapter Sleeve
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
6407YU
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MBR6407Y
Manufacturer Internal Number
190545
Weight / LBS
83
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-7/16" Bore; 11.8" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Nominal Bolt Circle Diameter Round
11.8 Inch | 300 Millimeter
Cartridge Pilot Depth
2 Inch | 50.8 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Cartridge Pilot Diameter
10.25 Inch | 260 Millimeter
Bolt Spacing
5.875 Inch | 149.225 Millimeter