SKF
OBS USE 22125152 – NOT AVIAL IN THE US ; POR
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
BDI #
PRICE
zł 280.99 / each
INVENTORY
NSK
SFT2.7/16 ; POR MOUNTED UNIT 2-BOLT FLANGE
Flange Block Bearing; 2 Bolt Flange Block; 2-7/16" Bore; 8" Bolt Circle Diameter; 7-61/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
zł 352.54 / each
INVENTORY
LINKBELT
FXW 2E20 E FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 3-1/2" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; High Test Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
zł 172.00 / each
INVENTORY
RHP BEARING
SFT45 FLANGE MOUNTED UNIT ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 148.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
zł 111.49 / each
INVENTORY
TIMKEN
RCJT1 3/4 FLANGE UNIT ; BALL BEARING
Flange Block Bearing; 2 Bolt Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
BDI #
PRICE
zł 357.50 / each
INVENTORY