Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Flange Block Bearings | BDI Poland
CategoriesBearingsCategoriesMounted Units & InsertsCategoriesFlange Block Bearings
SKF
OBS USE 22125152 – NOT AVIAL IN THE US ; POR
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
BDI #
PRICE
zł 280.99 / each
INVENTORY
2

QTY

INA
PCF30-XL X-LIFE FLANGED HOUSING UNIT ; 30MM BORE 117MM BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 82.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
BDI #
PRICE
zł 88.88 / each
INVENTORY
7

QTY

BROWNING
VF2S-119 FLANGE BEARING UNIT ; 1-3/16" BORE 4.6" BOLT CIRCLE 2 BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
zł 109.44 / each
INVENTORY
2

QTY

NSK
SFT2.7/16 ; POR MOUNTED UNIT 2-BOLT FLANGE
Flange Block Bearing; 2 Bolt Flange Block; 2-7/16" Bore; 8" Bolt Circle Diameter; 7-61/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
PRICE
zł 352.54 / each
INVENTORY
2

QTY

LINKBELT
FXW 2E20 E FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 3-1/2" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; High Test Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
PRICE
zł 172.00 / each
INVENTORY
2

QTY