Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Flange Block Bearings | BDI Poland
CategoriesBearingsCategoriesMounted Units & InsertsCategoriesFlange Block Bearings
NSK
NSK SLFL20
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71.5MM Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
PRICE
zł 35.10 / each
INVENTORY
14

QTY

RHP BEARING
SFT16EC FLANGE MOUNTED UNIT ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 16MM Bore; 76MM Bolt Circle Diameter; 76.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
PRICE
zł 48.86 / each
INVENTORY
6

QTY

INA
FLCTEY17-XL X-LIFE FLANGED HOUSING UNIT ; POR NON RETURNABLE 17MM ID X 81MM OD
Flange Block Bearing; 2 Bolt; Set Screw Mount; Cast Iron; Ball Bearing; Relubricatable; 2 Lip Seals
Part #
BDI #
PRICE
zł 72.82 / each
INVENTORY
5

QTY

SKF
FYT 20 TF/VA201 FLANGE BLK BALL BEARING ; POR
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 89.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
BDI #
PRICE
zł 176.30 / each
INVENTORY
2

QTY

LINKBELT
FCB22424H FLANGED CART ROLLER BEARING ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2" Bore; 4.4" Bolt Circle Diameter; 3-3/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
PRICE
zł 680.66 / each
INVENTORY
2

QTY