Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PCM 151715 E

PCM 14014560

SKF PCM 14014560

Sleeve Bearing; 140MM Nominal Bore; 145MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite of Steel Backing | Tin/Bronze Layer

Part #

PCM 14014560

BDI #

15093379

PRICE
zł 225.34 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing No Flange Split
Material Description
PTFE Composite of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
PCM 14014560
Long Description
Sleeve Bearing; 140MM Nominal Bore; 145MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite of Steel Backing | Tin/Bronze Layer
Nominal Bore
5.512 Inch | 140 Millimeter
Nominal Outside Diameter
5.709 Inch | 145 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter