Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PCM 151725 E

PCM 151725 E

SKF PCM 151725 E

Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer

Part #

PCM 151725 E

BDI #

1423316

PRICE
zł 5.20 / each

QTY

INVENTORY:
30
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31171515
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.0205
Long Description
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Bore
0.591 Inch | 15 Millimeter
Nominal Outside Diameter
0.669 Inch | 17 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter