Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BLRB 366748 AA

BLRB 366748 AA

BLRB 366748 AA SPHERICAL PLAIN BRG

Spherical Plain Bearing; 14MM Bore; 12.7MM Housing Width; 26MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 15MM Overall Width; Not Relubricatable

Part #

BLRB 366748AA

BDI #

1422512

PRICE
zł 47.50 / each

QTY

INVENTORY:
13
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171515
EAN
7316570979749
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
0.079
Long Description
Spherical Plain Bearing; 14MM Bore; 12.7MM Housing Width; 26MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 15MM Overall Width; Not Relubricatable
Outside Diameter
1.024 Inch | 26 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Bore
0.551 Inch | 14 Millimeter
Housing Width
0.5 Inch | 12.7 Millimeter