Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KI12D GśŕWKA CIŇGNA

KI12D GśŕWKA CIŇGNA

ASKUBAL KI12D GśŕWKA CIŇGNA

Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 16MM Ball Width; Relubricatable; Open Enclosure

Part #

KI12D GśŕWKA CIŇGNA

BDI #

15072470

PRICE
zł 38.50 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
ASKUBAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31171508
Stud Profile
Female
Mounting Thread
M12
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.askubal.de
Weight / LBS
0.23589
Long Description
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 16MM Ball Width; Relubricatable; Open Enclosure
Bore
0.472 Inch | 12 Millimeter
Housing Width
0.472 Inch | 12 Millimeter
Ball Width
0.63 Inch | 16 Millimeter