Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SIQG 12 ESA

SIQG 12 ESA

SIQG 12 ESA ROD END PLAIN BRG

Rod End Bearing; 12MM Bore; 11MM Housing Width; Female; M12 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 12MM Ball Width; Relubricatable; Open Enclosure

Part #

SIQG 12 ESA

BDI #

1420487

PRICE
zł 168.50 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.109
UNSPSC
31171508
EAN
7316577056788
Stud Profile
Female
Mounting Thread
M12 X 1.25
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIQG 12 ESA
Weight / LBS
0.243
Long Description
Rod End Bearing; 12MM Bore; 11MM Housing Width; Female; M12 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 12MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.433 Inch | 11 Millimeter
Bore
0.472 Inch | 12 Millimeter
Ball Width
0.472 Inch | 12 Millimeter