Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LR204-X-2RSR

LR204-X-2RSR

LR204-X-2RSR CAM FOLLOWER BEARING

Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 14MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable

Part #

LR204-X-2RSR

BDI #

1175286

PRICE
zł 63.60 / each

QTY

INVENTORY:
46
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31171530
EAN
4047643136426
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR204-2RSR-X
Weight / LBS
0.331
Long Description
Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 14MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Diameter
2.047 Inch | 52 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter