Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32306

32306

32306 BEARING

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32306; 30MM Bore; 72MM Outside Diameter; 28.75MM Width; Single Row

Part #

32306

BDI #

15062560

PRICE
zł 12.93 / each

QTY

INVENTORY:
12
Manufacturer Name
GPZ BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.56
UNSPSC
31171516
Precision Class
Standard
Component
Assembly
Basic Number
32306
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Weight / LBS
1.23459
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32306; 30MM Bore; 72MM Outside Diameter; 28.75MM Width; Single Row
Assembly Width
1.132 Inch | 28.75 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter