Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HR33013J

HR33013J

NSK HR33013J

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HR33013; 65MM Bore; 100MM Outside Diameter; 27MM Width; Single Row

Part #

HR33013J

BDI #

15069269

PRICE
zł 117.10 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.76
Precision Class
Standard
Component
Assembly
Basic Number
HR33013
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | High Load Capacity | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.67551
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HR33013; 65MM Bore; 100MM Outside Diameter; 27MM Width; Single Row
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter