Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K.81211TVPB

K 81102 TN

SKF K 81102 TN

Thrust Cylindrical Roller Assembly; 15MM Bore 1; 15MM Bore 2; 28MM Outside Diameter; 3.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

K 81102 TN

BDI #

1268266

PRICE
zł 26.45 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171500
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
K 81102 TN
Weight / LBS
0.022
Long Description
Thrust Cylindrical Roller Assembly; 15MM Bore 1; 15MM Bore 2; 28MM Outside Diameter; 3.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
0.591 Inch | 15 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Bore 2
0.591 Inch | 15 Millimeter
Height
0.138 Inch | 3.5 Millimeter