Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RPNA15/28-XL

RPNA45/62-XL

RPNA45/62-XL X-LIFE NEEDLE ROLLER BRG ; 1.772IN ID X 2.441IN OD

Needle Bearing; 45MM Bore; 62MM Outside Diameter; 20MM Width; Needle Roller Bearing; Roller Assembly with Outer Ring - No Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Not Separable; Not Relubricatable

Part #

RPNA45/62-XL

BDI #

18315313

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.176
UNSPSC
31171512
EAN
4026677131157
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
Yes
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Self Contained Aligning Adaptor
Category - BDI
Needle Self Aligning Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
RPNA45/62
Weight / LBS
0.388
Long Description
Needle Bearing; 45MM Bore; 62MM Outside Diameter; 20MM Width; Needle Roller Bearing; Roller Assembly with Outer Ring - No Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Not Separable; Not Relubricatable
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.787 Inch | 20 Millimeter