Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NATV 10 PP

NATV 10 PP

NATV 10 PP NEEDLE ROLLER BEARING ; 10MM ID 30MM OD 15MM WD

Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NATV 10 PPA

BDI #

1417279

PRICE
zł 115.46 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.072
UNSPSC
31171530
EAN
7316577727558
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Flanged Inner Ring | 3 Stage Sealing
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NATV 10 PPA
Weight / LBS
0.143
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter