Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NAST6ZZUUR

YCRSC-30

YCRSC-30 CAM YOKE ROLLER NEEDLE BEARING ; CROWNED OD

Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable

Part #

YCRSC-30

BDI #

210986

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31171530
EAN
0644075103114
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
YCRSC-30
Weight / LBS
0.8
Long Description
Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable
Bore
0.5 Inch | 12.7 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Roller Width
1 Inch | 25.4 Millimeter