Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CF3UU-A

CF3UU-A

CF3UU-A CAM FOLLOWER ; CARBON STEEL W/HEXAGON SOCKET

Cam Follower Bearing; 10MM Roller Diameter; 8MM Roller Width; Flat Roller Surface; Stud Type; 3MM Stud Diameter; M3X0.5 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket

Part #

CF3UU-A

BDI #

21459896

QTY

Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
7.03
UNSPSC
31171530
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M3 X 0.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.thk.com
Weight / LBS
0.01102
Long Description
Cam Follower Bearing; 10MM Roller Diameter; 8MM Roller Width; Flat Roller Surface; Stud Type; 3MM Stud Diameter; M3X0.5 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Roller Width
0.315 Inch | 8 Millimeter
Stud Diameter
0.118 Inch | 3 Millimeter
Roller Diameter
0.394 Inch | 10 Millimeter