![CFE 30 2 BR](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-CG-515x515.jpg?context=bWFzdGVyfHJvb3R8NDM2MTB8aW1hZ2UvanBlZ3xhR0UwTDJoaFpTOHhNRFF4T0RZNE16TXhOREl3Tmk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDBoRVgwTkhYelV4TlhnMU1UVXVhbkJufDdjMGU2YmZiMzc3NjczMzUzYjMwOTNiYjQwYTc0MTU1MTFjYTYwMTU3ODk0ODgwYWQyNTNjMTI1YmQ4ZmUzOTc)
CFE 30-2 BUUR
CFE 30 2 BUUR CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST
Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CFE 30-2 BUUR
BDI #
20355248
PRICE
INVENTORY: