Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CRSBR-112

CRSBR-112

CRSBR-112 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

Cam Follower Bearing; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller Surface; Stud Type; 3" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

CRSBR-112

BDI #

22133907

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
24.27
UNSPSC
31171530
EAN
0644075266710
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
CRSBR-112
Weight / LBS
53.5
Long Description
Cam Follower Bearing; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller Surface; Stud Type; 3" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
7 Inch | 177.8 Millimeter
Stud Diameter
3 Inch | 76.2 Millimeter
Roller Width
3.75 Inch | 95.25 Millimeter