Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GC28EE

GC28EE

GC28EE

Cam Follower Bearing; 28MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Concentric Bushing; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket

Part #

GC28EE

BDI #

21450613

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.67
UNSPSC
31171530
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1.25
Stud Profile
Standard Stud With Concentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.nadella.com
Long Description
Cam Follower Bearing; 28MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Concentric Bushing; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
Roller Width
0.472 Inch | 12 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Diameter
1.102 Inch | 28 Millimeter