Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NUKR 62 A

NUKR 62 A

NUKR 62 A CAM FOLLOWER BRG

Cam Follower Bearing; 62MM Roller Diameter; 28MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

NUKR 62 A

BDI #

1415609

PRICE
zł 309.38 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.876
UNSPSC
31171530
EAN
7316570349443
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Labyrinth Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUKR 62 A
Weight / LBS
1.764
Long Description
Cam Follower Bearing; 62MM Roller Diameter; 28MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
1.102 Inch | 28 Millimeter