Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Cam Follower and Track Roller - Stud Type | BDI Poland
CategoriesBearingsCategoriesRoller BearingsCategoriesCam Follower and Track Roller - Stud Type
MCGILL
CF 1/2 S CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
PRICE
zł 53.94 / each
INVENTORY
2

QTY

INA
KRE16-PP-A CAM FOLLOWER BEARING ; 16MM X 9MM X 28MM DOUBLE LIP SEAL
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
PRICE
zł 118.78 / each
INVENTORY
1

QTY

SKF
NUKR 40 A CAM FOLLOWER BRG ; 40MM OD 20MM WD
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
BDI #
PRICE
zł 237.27 / each
INVENTORY
4

QTY

ISKRA
ISKRA RKV 62 G ROLKA TOCZNA
Cam Follower Bearing; Stud Type; 62MM Roller Diameter; 29MM Roller Width; Needle Roller Bearing
PRICE
zł 176.58 / each
INVENTORY
4

QTY

INA
KRV16-PP-A CAM FOLLOWER BEARING
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
PRICE
zł 104.00 / each
INVENTORY
2

QTY