FAG
NU2210-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; SGL ROW 50MM BORE X 90MM OD X 23MM W
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
zł 121.95 / each
INVENTORY
NSK
NJ2209W CYLINDRICAL ROLLER BEARING ; 45MM BOREX85MM ODX23MM W 1-ROW
Cylindrical Roller Bearing; 45MM Bore; Straight; 85MM Outside Diameter; 23MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
zł 155.23 / each
INVENTORY
NSK
NJ305ET CYLINDRICAL ROLLER BEARING ; 25MM BOREX62MM ODX17MM W 1-ROW
Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Outside Diameter; 17MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
zł 75.70 / each
INVENTORY
FAG
NU208-E-XL-M1-C3 X-LIFE CYL RLR BRG
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 18MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
zł 291.36 / each
INVENTORY
NSK
NU212EEJ CYL RLR BEARING
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
zł 131.95 / each
INVENTORY