Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7204CYDUP4

7204CYDUP4

7204CYDUP4 BALL BEARING ; 20MM BORE 47MM OD 28MM WD SR AC OPEN

Precision Ball Bearing; 20MM Bore; 47MM Outside Diameter; 28MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material

Part #

7204CYDUP4

BDI #

665255

QTY

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.222
UNSPSC
31171531
EAN
4991893837575
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
Weight / LBS
0.48502
Long Description
Precision Ball Bearing; 20MM Bore; 47MM Outside Diameter; 28MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Bore
0.787 Inch | 20 Millimeter
Width
1.102 Inch | 28 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter