Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UC 208-24

UC 208-24

UC 208-24 1-1/2" SET SCREW INSERT

Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 0.827" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1.937" Length Thru Bore; Relubricatable; No Snap Ring

Part #

UC 208-24

BDI #

658534

QTY

Manufacturer Name
MOLINE BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.66
UNSPSC
31171562
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.molinebearing.com
Weight / LBS
1.37
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 0.827" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1.937" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
0.827 Inch | 21 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter