Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16A32BR

16A32BR

16A32BR SPROCKET ; 16.18MM BORE 32 TEETH STEEL

Roller Chain Sprocket; 16B-1 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 273.126MM Outside Diameter; 259.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Brass Material

Part #

16A32BR

BDI #

21445114

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.17
UNSPSC
31171901
Chain Size
16B-1
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Brass
Max Bore
2.99
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
13.95526
Long Description
Roller Chain Sprocket; 16B-1 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 273.126MM Outside Diameter; 259.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Brass Material
Outside Diameter
10.753 Inch | 273.126 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
10.202 Inch | 259.14 Millimeter
Bore
0 Inch | 0 Millimeter