![H100B42 X 2 KW 2SS](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-1-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDI3MDZ8aW1hZ2UvanBlZ3xhR00wTDJneU1DOHhNRE16TXpRek5UUXlPRGc1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fGY4MzA1MWEyZjkzMDZjNDBlMzE2NDY3MmIxNzY1NGM5MjEyZThmNzJhOGJlY2I1ZjI3MTc4ZDA2ZWJhNmMwZWI)
H08B23 X 1-1/8
H08B23F X 1-1/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/8" Bore; 08B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 3-15/16" Outside Diameter; 3-43/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
H08B23 X 1-1/8
BDI #
22383788
PRICE
INVENTORY: