Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H160E14

H160E14

H160E14 ROLLER CHAIN SPROCKET ; 2" P 14T E BUSHED W/HARDENED TEETH

Roller Chain Sprocket; 160 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 9.962" Outside Diameter; 8.988" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

H160E14

BDI #

919745

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
7.7
UNSPSC
31171901
EAN
0097039381026
Chain Size
160
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
160E14
Weight / LBS
17
Long Description
Roller Chain Sprocket; 160 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 9.962" Outside Diameter; 8.988" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Outside Diameter
9.962 Inch | 253.035 Millimeter
Pitch Diameter
8.988 Inch | 228.295 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter