Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

240B12H

RS12B-1B46T

12BB46 ; POR SPROCKET SB 25MM

Roller Chain Sprocket; 12B-1 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 289.916MM Outside Diameter; 279.15MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS12B-1B46T

BDI #

920800

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.005
UNSPSC
31171901
EAN
0696223009779
Chain Size
12B-1
Number of Teeth
46
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
70
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
14.5946
Long Description
Roller Chain Sprocket; 12B-1 Chain; 46 Teeth; 1 Row of Teeth; Hardened Teeth; 289.916MM Outside Diameter; 279.15MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
11.414 Inch | 289.916 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
10.99 Inch | 279.15 Millimeter
Bore
0 Inch | 0 Millimeter