![T40Q35](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-3-ST-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzcyMzF8aW1hZ2UvanBlZ3xhR1U0TDJnNE5DODVNamN3TkRBM05qa3lNekU0TG1wd1p3fGYxNjFlNmI2ZDU1NWFjOWJjNzNhZjg3NDRjNjA4MzAxNzllNDg5YzRmYzdkYmFkYTFkYjg2YjhmNWU0OWYyNWQ)
T40Q35
T40Q35 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40-3 Chain; 35 Teeth; 3 Row of Teeth; Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
T40Q35
BDI #
918998
PRICE
INVENTORY: