Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F843B-56K-B5-M1

F843B-56K-B5-M1

F843B-56K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 55:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1378In-Lbs Output Torque

Part #

F843B-56K-B5-M1

BDI #

180635

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
16.828
UNSPSC
26111538
EAN
0884107028286
Tradename
0
Reducer Type
Inline
Nominal Ratio
55:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
31.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
0.76HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
31
Output Torque value plus um
1378In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F843B-56K-B5
Manufacturer Internal Number
F00848
Weight / LBS
37
Long Description
Speed Reducer; Inline Type; 55:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1378In-Lbs Output Torque
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.94 Inch | 328.676 Millimeter
Base to Center of Input Shaft
4.94 Inch | 125.476 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Overall Height
8.25 Inch | 209.55 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter