Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26Q07H18

26Q10HA18

26Q10HA18 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 23-32

Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 26 Series; 1-1/8" Input Shaft Diameter

Part #

26Q10HA18

BDI #

272285

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
22.68
UNSPSC
26111537
EAN
0782475947201
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
4.83HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1576In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
26Q10HA18 TIGEAR-2 REDUCER
Manufacturer Internal Number
26Q10HA18
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 26 Series; 1-1/8" Input Shaft Diameter
Overall Length
10.18 Inch | 258.572 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Overall Height
10 Inch | 254 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Output Bore Range
1 To 1-11/16 Inch | 25.4 To 42.863 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Output Bore
1.688 Inch | 42.875 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter