Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EL-HM824-40-H_-210-16

EL-HM824-7.5-H_-180-23

EL-HM824-7.5-H_-180-23 GROVE GEAR REDCR ; NON-RETURNABLE ALUMINUM

Speed Reducer; Right Angle; 8:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HM Series; 3/4" Input Shaft Diameter

Part #

EL-HM824-7.5-H_-180-23

BDI #

430985

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.53
UNSPSC
26111537
EAN
0662959017647
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233.3
Gearing
Worm
Manufacturer's Series
EL-HM
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
3.992HP
Housing Material And Finish
Aluminum
Output Torque
995In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EL8240538.23
Weight / LBS
32
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HM Series; 3/4" Input Shaft Diameter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Overall Length
10.91 Inch | 277.114 Millimeter
Input Shaft Length
1.23 Inch | 31.242 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Overall Height
9.38 Inch | 238.252 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter